Beli mesin air hitachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  2. HITACHI Pump Automatic Turbine (Pompa Otomatis)
    Mulai

    Rp5.799.900

    HITACHI Pump Automatic Turbine (Pompa Otomatis)
    Deskripsi:
    Automatic Water Pump (Pompa Air Otomatis)Automatic Turbine Pump for Quiet and Big Capacity Operation Automatic Turbine> Quiet 49dB Operation > Big 60L/min Water Capacity> Sand & Rus Resistance> Compact DesignConstant Water Pressure > Life-Extending Pressure-Stabilized Unit> Bladder TankConsiderations when selecting an Urban Pump(1) Total Power Suction 3m or lessJika dasar tangki berjarak 3m di bawah pompa air, disarankan untuk menggunakan pompa air Hitachi model lainnya(2) Jika sumber air berada di atas pompa air, pastikan jaraknya tangki dengan pipa pompa air 4m atau kurang
    atribut:
    • Total Suction Head: 3m
    • Total Dischange Head: 12m
    • Capacity: 60 L/min (max. 75)
    • Dimensions (WxHxL): 385x395x368mm
    • Suction Pipe: 20mm
    • Discharge Pipe: 20mm
    • Elevation Difference: 4m
    • Motor Power (W): 150W
  3. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  4. HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp2.799.900

    HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis anda
    atribut:
    • Elevation Difference (m): 2
  5. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Mulai

    Rp159.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
    atribut:
    • Motor Power: 15 kw
    • Compressor Speed: 1000 rpm
    • Free Air Delivery at Max Press: 1650 L/Min
    • Air Tank Capacity: 280 L
    • Power Source: Three Phase
    • Maximum Pressure: 9.5 kg/cm2G
  7. HITACHI Pump Automatic for Deep Well (Pompa Sumur Dalam)
    Mulai

    Rp7.399.900

    HITACHI Pump Automatic for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Automatic Water Pump (Pompa Air Otomatis) - Deep is never a problem.- Pompa air otomatis Hitachi, sangat sesuai untuk sumur dengan kedalaman 12 meter atau lebih.- Pengatur otomatis untuk menghidupkan dan mematikan pompa yang berjalan bersamaan dengan penggunaan keran air.- Relay temperatur air dalam pompa air untuk mencegah tingkat panas tinggi pada pompa.- Tiga pilihan saluran keluaran air untuk pemasangan yang lebih flexible.- Tangki terbuat dari logam tebal khusu dan dilapisi dengan 3 lapisan agen anti karat.- Pipa masuk pada model single jet terbuat dari kuningan khusu yang anti karat dan tahan lama.
    atribut:
    • Total Dischange Head (m): 12
    • Suction Pipe (mm): 35
    • Capacity (L/minute): 20 | 16 | 9
    • Dimensions (mm): 384x384x628
    • Discharge Pipe (mm): 25
    • Motor Power (W): 300
    • Total Suction Head (m): 18 | 24 | 30
  8. HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp7.599.900

    HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Automatic pump Hitachi ini dengan kapasitas flowrate 43-47L/min, discharge head 20 (m) kuat dan tahan karat cocok untuk kebutuhan rumah, gedung dan sesuai kebutuhan di lapangan.
    atribut:
    • Total Suction Head (m): 7
    • Total Dischange Head (m): 20
    • Elevation Difference (m): 2
    • Dimensions (WxLxH)(mm): 384x384x562
    • Push Pipe (inch): 1
  9. HITACHI Pump Water Automatic (Pompa Air Otomatis)
    Mulai

    Rp4.199.900

    HITACHI Pump Water Automatic (Pompa Air Otomatis)
    atribut:
    • Total Suction Head (m): 8
    • Elevation Difference (m): 2.0
    • Dimenions (mm): 354x312x323
  10. American Tool Air Impact Wrench Set (Kunci Sok Angin)
    Mulai

    Rp2.099.900

    American Tool Air Impact Wrench Set (Kunci Sok Angin)
    atribut:
    • Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
  11. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  12. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  13. Sanken Mesin Cuci Top Load
    Mulai

    Rp2.399.900

    Sanken Mesin Cuci Top Load
    Deskripsi:
    Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.
    atribut:
    • Body: Solid
    • Frequency (Hz): 50
    • Voltage (V): 220
  14. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  15. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  16. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
Daftar Harga mesin air hitachi Terbaru November 2026
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
HITACHI Kompresor Angin Oil Free Bebicon - KepalaRp14.999.900
HITACHI Pump Automatic Turbine (Pompa Otomatis)Rp5.799.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)Rp2.799.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisRp159.999.900
HITACHI Pump Automatic for Deep Well (Pompa Sumur Dalam)Rp7.399.900
HITACHI Pump Automatic Stainless Steel Tank for Shallow Well (Pompa Sumur Dangkal)Rp7.599.900
HITACHI Pump Water Automatic (Pompa Air Otomatis)Rp4.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)